FESTO Air Pressure Roundline Cylinder DSNU-50-100-PA Series Bore: 50mm Stroke: 100mm

Sebelum PPN:
Rp7.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo round cylinder DSNU-50-100-PA is for position detection with elastic cushion rings in the end positions. Various mounting options with or without additional mounting components. This product meets the highest requirements regarding operating characteristics, service life and load carrying ability. The cylinder barrel is made of stainless steel with bearings and end caps made of drawn aluminum alloy. Stroke: 100 mm Piston diameter: 50 mm Piston rod thread: M16x1 5 Cushion
Feature
Specification
*Stroke: 100mm*Bore: 50mm*Action: Double*Manufacturer series: DSNU*Code number: 203-7861

Ulasan Produk

Tidak ada ulasan