FESTO Air operated valve ball

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VZBM ball valve is a 3/2-way L-shaped double acting actuator unit with a nominal width of 3/8 inch. The valve is made of brass. It has a Rp3/8 process valve connection with a nominal pressure of 25 bar. Actuation type: Pneumatic Sealing principle: Soft assembly Position: Any Mounting type: In-line mounting
Feature
Specification
Valve Type: Ball Return Type: Direct Action Nominal Thread Size: 3/8" Maximum Operating Pressure: 25 Bar Code Number: 203-6081

Ulasan Produk

Tidak ada ulasan