FESTO Air cylinder ESNU EST series

Sebelum PPN:
Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo standard based cylinders are used for proximity detection and can be adjusted at both ends in position in combination with a flexible cushion ring.Various mounting options are used, with or without additional mounting parts.Piston rod thread is M6 with stroke stroke.Ambient temperature: -20 to 80°CHigh alloy steel material used for cylinder barrelPneumatic connection M5
Feature
Specification
*Stroke: 10mm*Bore: 16mm*Action: Single*Manufacturer series: ESNU*Code number: 202-1778

Ulasan Produk

Tidak ada ulasan