FESTO Air cylinder ESNU EST series

Sebelum PPN:
Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo standard based cylinders are used for proximity sensing and can be adjusted at both ends with flexible cushion rings. Uses various mounting options with or without additional mounting parts. Piston rod thread is M4 with stroke s. Ambient temperature: -20 → 80°C High alloy steel material used for cylinder barrel Pneumatic connection M5
Feature
Specification
*Stroke: 10mm*Bore: 10mm*Action: Single*Manufacturer series: ESNU*Code number: 202-1924

Ulasan Produk

Tidak ada ulasan