FESTO Air cylinder ESNU EST series

Sebelum PPN:
Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo standard based cylinders are used for proximity sensing and can be adjusted at both ends with flexible cushion rings.Various mounting options are available with or without additional mounting parts.Piston rod thread is M4 with stroke sAmbient temperature: -20→80°CHigh alloy steel material used for cylinder barrel
Feature
Specification
*Stroke: 50mm*Bore: 8mm*Action: Single*Manufacturer series: ESNU*Code number: 202-1822

Ulasan Produk

Tidak ada ulasan