FESTO Air cylinder ESNU EST series

Sebelum PPN:
Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo round cylinders are used for proximity detection and can be adjusted in position at both ends in combination with a flexible cushion ring. They use a variety of mounting options, with or without additional mounting parts. The piston rod thread is M12x1.25 and the stroke size is M12 Ambient temperature: -20 to 80°C High alloy steel material used for the cylinder barrel
Feature
Specification
*Stroke: 50mm*Bore: 40mm*Action: Single*Manufacturer series: ESNU*Code number: 202-1821

Ulasan Produk

Tidak ada ulasan