FESTO Air cylinder DSNU series

Sebelum PPN:
Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo round cylinders are used for position detection and can be adjusted at both ends in combination with a flexible cushion ring. They use various mounting options, with or without additional mounting parts. Piston rod thread is M10x1.25 with different stroke sizes. Ambient temperature: -20 → 80°C. Pneumatic connection G1/8
Feature
Specification
*Stroke: 160mm*Bore: 32mm*Action: Double*Manufacturer series: DSNU*Code number: 202-1741

Ulasan Produk

Tidak ada ulasan