FESTO Air cylinder DSBG-63-2200-PPSA-N3 series Bore: 63mm Stroke: 200mm

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo's ISO cylinder has a stroke of 200 mm and a piston diameter of 63 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media and have a positive influence on the service life of these components. Stroke: 200 mm Piston diameter: 63 mm Piston rod thread M16x1.5 Cushioning PPS: Self-adjusting air end position cushioning Assembly position any
Feature
Specification
*Stroke: 200mm*Bore: 63mm*Action: Double*Manufacturer series: DSBG-63-2200-PPSA-N3*Code number: 203-6522

Ulasan Produk

Tidak ada ulasan