FESTO Air cylinder DSBG-40-250-PPVA-N3 series Bore: 40mm Stroke: 250mm

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo ISO cylinders have a stroke of 250 mm and a piston diameter of 40 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, which has a positive influence on the service life of these components. Stroke: 250 mm Piston diameter: 40 mm Piston rod thread M12 x 1, 25 Cushioning PPV: Air cushion adjustable at both ends Assembly position Any
Feature
Specification
*Stroke: 250mm*Bore: 40mm*Action: Double*Manufacturer series: DSBG-40-250-PPVA-N3*Code number: 203-6655

Ulasan Produk

Tidak ada ulasan