FESTO Air cylinder DSBG-40-125-PPVA-N3 series Bore: 40mm Stroke: 125mm

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder has a stroke of 125 mm and a piston diameter of 40 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, which has a positive influence on the service life of these components. Stroke: 125 mm Piston diameter: 40 mm Piston rod thread M12 x 1, 25 Cushioning PPV: Adjustable air cushion on both ends Assembly position Any
Feature
Specification
*Stroke: 125mm*Bore: 40mm*Action: Double*Manufacturer series: DSBG-40-125-PPVA-N3*Code number: 203-6511

Ulasan Produk

Tidak ada ulasan