FESTO Air cylinder DSBG-32-25-PPVA-N3 series Bore: 32mm Stroke: 25mm

Sebelum PPN:
Rp9.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinders have a stroke of 25 mm and a piston diameter of 32 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, which has a positive influence on the service life of these components. Stroke: 25 mm Piston diameter: 32 mm Piston rod thread M10x1.25 Cushioning PPV: Air cushion adjustable at both ends Assembly position Any
Feature
Specification
*Stroke: 25mm*Bore: 32mm*Action: Double*Manufacturer series: DSBG-32-25-PPVA-N3*Code number: 203-6460

Ulasan Produk

Tidak ada ulasan