FESTO Air cylinder DSBG-32-100-PPSA-N3 series Bore: 32mm Stroke: 100mm

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinders have a stroke of 100 mm and a piston diameter of 32 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media and have a positive influence on the service life of these components. Stroke: 100 mm Piston diameter: 32 mm Piston rod thread M10x1,25 Cushioning PPS: Self-adjusting air end position cushioning Assembly position any
Feature
Specification
*Stroke: 100mm*Bore: 32mm*Action: Double*Manufacturer series: DSBG-32-100-PPSA-N3*Code number: 203-6451

Ulasan Produk

Tidak ada ulasan