FESTO Air cylinder DSBG-200-80-PPVA-N3 series Bore: 200mm Stroke: 80mm

Sebelum PPN:
Rp70.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo ISO cylinders have a stroke of 80 mm and a piston diameter of 200 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings from the effects of various media, which has a positive influence on the service life of these components. Stroke: 80 mm Piston diameter: 200 mm Piston rod thread M36x2 Cushioning PPV: Adjustable air cushion on both ends Assembly position Any
Feature
Specification
*Stroke: 80mm*Bore: 200mm*Action: Double*Manufacturer series: DSBG-200-80-PPVA-N3*Code number: 203-6652

Ulasan Produk

Tidak ada ulasan