FESTO Air cylinder DSBG-160-25-PPVA-N3 series Bore: 160mm Stroke: 25mm

Sebelum PPN:
Rp48.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo ISO cylinder with 160 mm piston diameter with 25 mm stroke This product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings from the effects of various media, which has a positive influence on the service life of these components. Stroke: 25 mm Piston diameter: 160 mm Piston rod thread M36x2 Cushioning PPV: Air cushion adjustable at both ends Assembly position Any
Feature
Specification
*Stroke: 25mm*Bore: 160mm*Action: Double*Manufacturer series: DSBG-160-25-PPVA-N3*Code number: 203-6615

Ulasan Produk

Tidak ada ulasan