FESTO Air cylinder DSBG-160-200-PPVA-N3 series Bore: 160mm Stroke: 200mm

Sebelum PPN:
Rp56.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinders have a stroke of 200 mm and a piston diameter of 160 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, which has a positive influence on the service life of these components. Stroke: 200 mm Piston diameter: 160 mm Piston rod thread M36x2 Cushioning PPV: Air cushion adjustable at both ends Assembly position any
Feature
Specification
*Stroke: 200mm*Bore: 160mm*Action: Double*Manufacturer series: DSBG-160-200-PPVA-N3*Code number: 203-6465

Ulasan Produk

Tidak ada ulasan