FESTO Air cylinder DSBG-160-125-P-N3 series Bore: 160mm Stroke: 125mm

Sebelum PPN:
Rp50.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo ISO cylinders have a piston diameter of 160 mm with a stroke of 125 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, positively influencing the service life of these components. Stroke: 125 mm Piston diameter: 160 mm Piston rod thread M36x2 Cushioning P: with flexible cushioning rings/plates on both ends Assembly position any
Feature
Specification
*Stroke: 125mm*Bore: 160mm*Action: Double*Manufacturer series: DSBG-160-125-P-N3*Code number: 203-6447

Ulasan Produk

Tidak ada ulasan