FESTO Air cylinder DSBG-125-500-PPVA-N3 series Bore: 125mm Stroke: 500mm

Sebelum PPN:
Rp52.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder has a stroke of 500 mm and a piston diameter of 125 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, which has a positive influence on the service life of these components. Stroke: 500 mm Piston diameter: 125 mm Piston rod thread M27x2 Cushioning PPV: Air cushion adjustable at both ends Assembly position any
Feature
Specification
*Stroke: 500mm*Bore: 125mm*Action: Double*Manufacturer series: DSBG-125-500-PPVA-N3*Code number: 203-6471

Ulasan Produk

Tidak ada ulasan