FESTO Air cylinder DSBG-100-500-PVA-N3 series Bore: 100mm Stroke: 500mm

Sebelum PPN:
Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinders have a stroke of 500 mm and a piston diameter of 100 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, positively influencing the service life of these components. Stroke: 500 mm Piston diameter: 100 mm Piston rod thread M20x1.5 Cushioning PPV: Adjustable air cushion on both ends Assembly position Any
Feature
Specification
*Stroke: 500mm*Bore: 100mm*Action: Double*Manufacturer series: DSBG-100-500-PVA-N3*Code number: 203-6463

Ulasan Produk

Tidak ada ulasan