FESTO Air cylinder DSBG-100-125-PPVA-N3 series Bore: 100mm Stroke: 125mm

Sebelum PPN:
Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinders have a stroke of 125 mm and a piston diameter of 100 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, positively influencing the service life of these components. Stroke: 125 mm Piston diameter: 100 mm Piston rod thread M20x1.5 Cushioning PPV: Air cushion adjustable at both ends Assembly position any
Feature
Specification
*Bore: 100mm *Operation: Double *Manufacturer Series: DSBG-100-125-PPVA-N3 *Code Number: 203-6477

Ulasan Produk

Tidak ada ulasan