FESTO Air cylinder DSBC series

Sebelum PPN:
Rp27.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Pneumatic Profile Cylinder, 100 mm Bore, 500 mm Stroke - DSBC Series - DSBC - 100-500-PPVA-N This pneumatic cylinder from Festo is used for medium to heavy load position sensing applications. Its double acting design allows it to move loads in both directions, allowing it to move quickly back and forth for increased efficiency. The unit's high speed, high impact energy and low friction minimizes resistance during operation. The self-adjusting cushion automatically adapts to changes in load, ensuring optimal operation at all times. The cylinder features a high alloy steel piston rod, making it extremely durable and resistant to corrosion. Bore diameter: 100 mm Stroke of 500 mm Piston rod thread M20 x 1.5 Single-ended piston rod Cushioning length of 31 mm Pneumatic port connection G 1/2 Working pressure range: 0.4 to 12 bar Ambient temperature range: -20 → +80 °C Range information The Festo DSBC series is available with cylinders of standard profile and two The series offers a choice of three different cushioning materials for your application A wide range of mounting accessories is suitable for most types of installation These cylinders are optionally available with protection against rotation The Festo ISO cylinder DSBC - 100-500-PPVA-N3 is with adjustable cushioning. on both ends. Stroke 500 mm, piston diameter 100 mm, piston rod thread M20 x 1.5, cushioning. PPV ( PPV ). Stroke is 500 mm Piston diameter: 100 mm Piston rod thread M20x1.5 Cushioning. PPV ( PPV )
Feature
Specification
*Stroke: 500mm*Bore: 100mm*Action: Double*Manufacturer series: DSBC*Code number: 202-1107

Ulasan Produk

Tidak ada ulasan