FESTO Air cylinder DSBC series

Sebelum PPN:
Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinder DSBC - 125-400 - PPVA-N3 is equipped with adjustable cushioning. on both ends. It has a stroke of 400 mm, a piston diameter of 125 mm and a piston rod thread M27x2. This product is equipped with air cushioning. Adjustable on both ends. The stroke is 400 mm Piston diameter: 125 mm Piston rod thread M27x2 Cushioning. PPV ( PPV )
Feature
Specification
*Stroke: 400mm*Bore: 125mm*Action: Double*Manufacturer series: DSBC*Code number: 202-1057

Ulasan Produk

Tidak ada ulasan