Tani Tec TMC Metal Saw Wet Manual Cutting Machine

Sebelum PPN:
Rp179.999.900 - Rp219.999.900
Spesifikasi
Cutting AngleLeft 45 °, 90 °
Included Accessories1 metal saw, 1 set of tools, 1 set of fixed size stopper (500 mm), cutting fluid
Power Cable (m)4
Power Input (V)Three-phase 200
TypeManual type
Width (mm)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angle cuts are possible up to 45° to the left. This is a wet-type manual metal saw for cutting metal. Work clamps are located on both the left and right sides of the blade (material side and scrap side), and the vice plate can also slide, ensuring stable clamping for both right-angle and angle cuts. When cutting square pipes at 90°, the clamp can be set to a diamond shape to reduce resistance.
For cutting pipes, structural steel, round and square bars, etc.
*Please ensure you install the saw blade in the correct direction. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan