Densho Separate upper knife for professional use Straight blade In a paulownia box

Sebelum PPN:
Rp3.899.900
Spesifikasi
Blade Length (mm)100
Blade Thickness (mm)8
Blade TypeSingle-edged type
Handle ShapeHammer eyes, black finish
Steel TypeHigh-grade blue steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bamboo work products that are indispensable for the coloring of Japanese Japanese

The blade thickness is (approx.) 8 mm, which is extremely durable compared to general cutting (3-4 mm).

Due to its thickness, it can be used for a wide range of purposes from roughing to finishing bamboo work.
Uses high-grade steel and blue steel

Forged product

Please note that because it is a handmade product, there may be some errors in the dimensions.

Storage is light and comes with a paulownia box that does not allow moisture to pass through
For bamboo work and cutting work.

Ulasan Produk

Tidak ada ulasan