MONOVATE (formerly Nitto Metal Industry) Leaf Tree Mixer

Sebelum PPN:
Rp14.999.900 - Rp17.999.900
Spesifikasi
Blade Diameter (DIAmm)30
Height (mm)12
Mass (kg)0.5
Shaft Length (mm)490
Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used by inserting it into the mouth of a 18L can or pail can (diameter Φ32mm or larger).
Since the top of the can is not cut, the risk of foreign matter being mixed in is reduced, and the can can be capped and stored again after mixing.
There is no need to transfer the contents to another container to stir, or to perform physical tasks such as holding and shaking the can, reducing the burden on the worker.
The agitator uses the L-shaped BEAG Bernoulli flow agitator, which prevents air entrainment and foaming.
The centrifugal force generated by high speed rotation powerfully mixes low to high viscosity liquids.
The agitator body, which is integrated with the agitator shaft, is not only less likely to break, but also has a structure that makes it easy to clean as there are no gaps through which dirt can get in.
It can be attached to hand mixers, drills, etc. that are compatible with shaft diameters of Φ10mm or Φ12mm.
By adjusting the rotation speed, you can mix efficiently.
For stirring 18L cans and pails
Feature
Specification
Number of stirrer stages: 2-stage blade

Ulasan Produk

Tidak ada ulasan