RS PRO Combination Pliers, 180mm

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro VDE Standard. The RS Pro range of insulated VDE pliers are designed to protect personnel from voltages up to 1000V. These handheld pliers have an ergonomic grip for greater comfort and control when cutting a variety of materials.
VDE pliers and cutters are ideal for electrical and industrial applications.
VDE standard pliers have undergone rigorous tests set by the VDE testing and certification body, making them safe for use in electrical work.
High-quality pliers from the RS RS PRO brand are a useful and essential addition to any electrician's toolbox.
RS PRO has a wide range of hand tools including pliers and cutters in a variety of sizes to suit all your requirements.
ESD protection types are also available.
The manufacturer's insulated VDE pliers and cutters are designed to protect personnel from voltages up to 1000V and are ideal for many applications.
Options: 161-237 161-237 VDE Long Nose Pliers 200 mm 161-215 161-215 VDE Long Nose Pliers 160 mm 496-993 496-993 VDE Flat Nose Pliers 200 mm 161-192 161-192 VDE Combination Pliers 160 mm 161-243 161-243 VDE Combination Pliers 180 mm 161-164 161-164 VDE Combination Pliers 200 mm 496-997 496-997 VDE Long Nose Pliers 160 mm 161-041 161-041 VDE Water Pump Pliers 240 mm 496-987 496-987 VDE Water Pump Pliers 200 mm. Features and Benefits:. Made from high-grade steel, polished to a mirror finish, non-slip. Multi-material handle for easy handling and security. Comfortable grip even during extended use. VDE tested to IEC900 1000 V. Made in Germany. Typical Uses:. Pliers are essential hand tools designed to cut a wide variety of materials and are used in a wide range of household and industrial applications.
Pliers are commonly used by professionals such as electricians, plumbers, carpenters, gas engineers, car mechanics and DIY enthusiasts.
Frequently Asked Questions What are Water Pump Pliers? Water pump pliers (also known as pipe wrenches) are telescoping and adjustable, with wide jaws that can fit almost any irregular shape, making them a versatile tool.
Who uses water pump pliers? Water pump pliers are so named because they were used to fasten gland packs on car and van water pumps, and are used by GET, but these pliers can also be used to fasten large diameter nuts and bolts, both round and square, as well as irregularly shaped objects.
This makes it suitable for many applications where a solid grip and lever ratio is required.
Sometimes called a water pump pipe wrench, it is often used for:
Mechanics Plumbers Maintenance Engineers. Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Pliers type = Combination pliers Cutting capacity = Piano wire: 2.5 mm
Insert shape = Right angle Material cutting = Medium hard wire

Ulasan Produk

Tidak ada ulasan