RS PRO Bit Holder, Hexagonal Socket

Sebelum PPN:
Rp799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Magnetic Easy Link/Easy Lock Bit Holder with Ring Magnet. The RS Pro Magnetic Easy Link/Easy Lock Bit Holder (available in two lengths) is a high-quality bit holder with a range of features.
The bit can be attached and detached with one hand.
To insert and lock the bit, simply press the bit into the holder without moving the functional sleeve.
Moving the functional sleeve releases the lock and pushes out the bit.
A ring magnet on the front of the holder holds the screw to the bit with a pull-off force of 1 kg.
Supplied in a compact plastic box.
Available in two lengths: 60 mm length; 125-0432 125-0432 300 mm length; 125-0433 125-0433 (300 mm model includes freewheel sleeve). Features & Benefits 1/4" hex shank Accepts 1/4" hex shank bits
Feature
Specification
Head type = Hexagon socket type = Overall bit holder length = 60 mm

Ulasan Produk

Tidak ada ulasan