Hanshin Commercial MAVEN Portable Laser Rangefinder RF4500 RF1BLD Series

Sebelum PPN:
Rp27.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MAVEN RF4500 is a portable laser rangefinder with a maximum measurement distance of 4500m, and its vivid orange numerical display makes it easy to read even at night. Simple dials and switches allow you to instantly adjust brightness, select reticles, and set modes. Equipped with a variety of functions to suit your needs, including angle display, front-most priority measurement, and furthest-most priority measurement. Fully waterproof for peace of mind when working outdoors or in the rain.
Feature
*Maximum displayable distance: 4500m *Measurable distance: 5-4100m *Measurement accuracy: less than 300m/0.5m, 300-2000m/±1m, 2000-4500m/±3m *Measurement response speed: 0.25-3 seconds *Digital accelerometer accuracy: ±0.5° *Digital accelerometer measurement range: ±90° *Magnification: 7x *Objective lens effective diameter: 25mm *Eye relief: 17mm *Light transmittance: 77% *Dustproof and waterproof performance: IP67 fully waterproof *Frame material: Magnesium, aluminum *Tripod screw hole: Yes *Power supply: CR2 dry cell battery/1 (included) *Battery life: Approximately 3500 measurements *Operating ambient temperature: -5 to 60°C *Weight: 284g *Size: 119x77x47mm *Brightness adjustment: 5 levels *Reticle settings: 5 types

Ulasan Produk

Tidak ada ulasan