NARIKA Go Direct Wide Range Temperature Sensor GDX-WRT

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Ready-to-use, direct-connect wireless sensors. A wide lineup of over 30 sensors covering physics, chemistry, biology, and earth sciences. All you need is the sensor and a device. Wireless connectivity allows for experiments that are possible only with wireless connectivity. Dedicated, easy-to-use software. ● Free software compatible with various operating systems (Windows 11, MacOS, Android, iOS, ChromeOS). Install at any time, regardless of your device's operating system. ● Upon connection, the sensor automatically configures the recommended measurement conditions (combination of measurement time and interval) for the sensor. You can also manually change the measurement conditions to suit your experiment. ● Various built-in calculation formulas automatically display the desired information for smooth analysis. This temperature sensor can measure a wide range from -20°C to 330°C. It is suitable for experiments involving high reaction temperatures.
*A separate computer is required for the experiment. *The dedicated software "GRAPHICAL ANALYSIS(TM)" can be downloaded and used for free. *A USB power adapter is not included.
Feature
[Experimental example] Melting point of caffeine, boiling point of vegetable oil, recrystallization of benzoic acid

Ulasan Produk

Tidak ada ulasan