NARIKA Go Direct color matching sensor GDX-COL

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Ready-to-use, direct-connect wireless sensors. A wide selection of over 30 sensors covering physics, chemistry, biology, and earth sciences. All you need is a sensor and a device. Wireless connectivity allows for experiments that are possible only with wireless connectivity. Easy-to-use dedicated software. ● Free software compatible with various operating systems (Windows 11, macOS, Android, iOS, ChromeOS). Install at any time, regardless of your device's operating system. ● Upon connection, the sensor automatically configures the recommended measurement conditions (combination of measurement time and interval) for the sensor. You can also manually change the measurement conditions to suit your experiment. ● Various built-in calculation formulas automatically display the desired information for smooth analysis. This sensor measures absorbance and transmittance at four wavelengths. Experiments can be performed using wavelengths selected from 430nm, 470nm, 565nm, and 635nm.
*A separate computer is required for the experiment. *The dedicated software "GRAPHICAL ANALYSIS(TM)" can be downloaded and used free of charge. *The color and shape of the sensor may vary depending on the lot. *A USB power adapter is not included. *The included cell is made of polystyrene. Please be careful about the type of organic solvent you use.
Feature
[Experimental example] Beer's law

Ulasan Produk

Tidak ada ulasan