Maki Shinko Single-stage worm gear reducer (solid shaft) E series K-E120 model with motor

Sebelum PPN:
Rp57.999.900 - Rp79.999.900
Spesifikasi
AxisOutput axis vertical
LubricationContains gear oil equivalent to ISO VG320 JXTG Energy Bonnok TS320 or Shell Omara S2G320.
MotorWith motor
PaintingAtomic tone green (alkyd resin)
Shaft End KeyJIS B1301-1996 (Parallel key)
Shape of Shank(Input) Solid axis, (Output) Solid axis
Spiral AngleRight twist
Transmission TypeWorm reducer
TypeDecelerator
Type of SignLeg mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The output shaft uses bearings that are resistant to thrust loads. The worm screw is always immersed in lubricating oil, resulting in excellent lubrication conditions, making it particularly suitable for low-speed and high-load operation.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan