ESCO 25mm engine pump (2 cycle)

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number64-2206-25
Dimensions (mm)248x318x339(H)
Displacement (ml)25.6
Frequency (Hz)engine
Included AccessoriesHose coupling set set, strainer x 1, hose band set, engine tool set, suction hose set (DIA25mm / 3m) set
Mass (kg)5.8
Maximum Lifting (m)Up to 35
Opening Diameter (mm)Suction x discharge: 25 x 25
OutputMaximum engine output: 0.8kw (1.09PS)
Power Supplyengine
Tank Capacity (L)0.6
TypeFuel: 477g / kWh
Where to UseFor drainage of factories, water and electrical work, irrigation of fields, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fuel: 477g / kWh

Ulasan Produk

Tidak ada ulasan