FESTO Push-in Connector

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number65-8027-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo push-in connectors are available in 8 mm tube size and 5 mm nominal size. They feature a push/pull construction. They use secondary corrosion stresses and have a full operating pressure temperature range of -0.95 to 10 bar. Ambient temperature: -0 to 80 °C. Housing material
Feature
Specification
*Manufacturer series: ZNCF *Match to inner diameter size: 32mm *Product type: Trunnion flange *Code number: 202-2679

Ulasan Produk

Tidak ada ulasan