FESTO Pneumatic profile cylinder DSBF series Bore: 50mm Stroke: 40mm

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-7990-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder is a double-acting air cylinder according to ISO15552, suitable for filtered and lubricated compressed air as well as non-lubricated air. It has a piston diameter of 50 mm and a stroke size of 40 mm. Adjustable air cushions at both end positions can be mounted in any position.
Feature
Specification
*Stroke: 40mm*Bore: 50mm*Action: Double*Manufacturer series: DSBF*Code number: 203-9989

Ulasan Produk

Tidak ada ulasan