FESTO Pneumatic profile cylinder DSBF series Bore: 125mm Stroke: 80mm G 1/2

Sebelum PPN:
Rp48.999.900
Spesifikasi
AS ONE Part Number65-8012-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DSBF series ISO double acting cylinders have self-adjusting air cushions at either end of the proximity sensor. Stroke is 80 mm, piston diameter is 125 mm. Piston rod thread: M27x1.5 Assembly position: any Maximum operating pressure =12 bar
Feature
Specification
*Stroke: 80mm*Bore: 125mm*Action: Double*Manufacturer series: DSBF ( DSBF )*Pneumatic connection: G 1/2*Cushion type: Air cushion*Dimensions: 305 x 136 x 136mm*Length: 305mm*Absolute maximum rated pressure: ISO8573-1:2010*Maximum operating pressure: 10 bar*ISO standard: 15552, ISO 8573-1:2010*Code number: 203-9724

Ulasan Produk

Tidak ada ulasan