FESTO Guided cylinder DGSL Digral series

Sebelum PPN:
Rp96.999.900
Spesifikasi
AS ONE Part Number65-7986-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGSL series mini slide double acting actuators feature hydraulic shock absorbers on both sides for position sensing and highly accurate and durable ball cage guides for extremely high repeatability. Actuator adjustable end position range: 132 mm / Front length: 42 mm, Rear length: Piston diameter: 25 mm Drive unit operating mode: Yoke
Feature
Specification
*Manufacturer series: DGSL (Digral *Operation: Double *Bore: 25mm *Stroke: 200mm *Maximum operating pressure: 8 bar *Model number (P): 544029 *Code number: 203-9489

Ulasan Produk

Tidak ada ulasan