FESTO Guide cylinder DGST. DGST series

Sebelum PPN:
Rp48.999.900
Spesifikasi
AS ONE Part Number65-7995-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGST series double acting round cylinders have an external hydraulic cushion for proximity sensors. It is a piston rod design construction made of non-corrosive high alloy steel. Stroke: 100 mm Piston diameter: 12 mm Assembly position: any Operating mode of the drive unit: yoke
Feature
Specification
*Manufacturer series: DGST. ( DGST*Bore: 12mm*Stroke: 100mm*Maximum operating pressure: 8 bar*Model number (P): 8085175*Code number: 203-9672

Ulasan Produk

Tidak ada ulasan