FESTO Guide cylinder DGST. DGST series

Sebelum PPN:
Rp32.999.900
Spesifikasi
AS ONE Part Number65-8025-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGST series double acting mini slide actuators with telescopic cushions on both ends, non-adjustable and with proximity sensor for end position adjustment. Actuator stroke is 10 mm and operating pressure is 8 bar. Piston diameter: 20 mm Drive unit - yoke Operating mode Assembly position - any
Feature
Specification
*Manufacturer series: DGST. ( DGST*Action: Double*Bore: 20mm*Stroke: 10mm*Maximum working pressure: 8 bar*Model number (P): 8085139*Code number: 202-2004

Ulasan Produk

Tidak ada ulasan