FESTO Guide cylinder DGST DGST series

Sebelum PPN:
Rp69.999.900
Spesifikasi
AS ONE Part Number65-8014-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGST series mini slide double acting actuators feature self-adjusting shock absorbers at both ends and end position adjustable by proximity sensor. The actuators have an adjustable end position range of 27mm (front length) and 26.5mm (rear length). Piston diameter: 20mm Drive unit operating mode: yoke
Feature
Specification
*Manufacturer series: DGST.(DGST*Operation: Double*Bore: 20mm*Stroke: 150mm*Maximum operating pressure: 8 bar*Model number (P): 8085189*Code number: 203-9406

Ulasan Produk

Tidak ada ulasan