FESTO Guide cylinder DGST DGST series

Sebelum PPN:
Rp48.999.900
Spesifikasi
AS ONE Part Number65-7980-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGST series double acting mini slide actuators have elastomer cushions on both ends and no end position adjustment by proximity sensors. The actuator stroke is 100mm and the operating pressure is 8 bar. Piston diameter: 25mm Drive unit - Yoke Operating mode Assembly position - Any
Feature
Specification
*Manufacturer series: DGST.(DGST*Operation: Double*Bore: 25mm*Stroke: 100mm*Maximum operating pressure: 8 bar*Model number (P): 8078878*Code number: 202-2001

Ulasan Produk

Tidak ada ulasan