FESTO Guide cylinder DGST DGST series

Sebelum PPN:
Rp36.999.900
Spesifikasi
AS ONE Part Number65-7996-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGST series mini slide double acting actuators feature self-adjusting shock absorbers at both ends and end position adjustable by proximity sensors. The actuators have an adjustable end position range of 15.1mm (front length) and 15.3mm (rear length). Piston diameter: 10mm. Actuating motor of the drive unit
Feature
Specification
*Manufacturer series: DGST.(DGST*Operation: Double*Bore: 10mm*Stroke: 40mm*Maximum operating pressure: 8 bar*Model number (P): 8085167*Code number: 203-9335

Ulasan Produk

Tidak ada ulasan