FESTO Compact air cylinder AEN series Bore: 6mm Stroke: 10mm

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-7994-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo AEN series compact cylinders feature a single acting actuator with position sensing and external piston rod threads to allow movement in any position. They have an M3 pneumatic connection with male threads. They have a stroke diameter of 10mm, an inner diameter of 6mm and can be assembled in any position using a position sensor. Ambient temperature: -10 to 60°C Made from drawn aluminium alloy material
Feature
Specification
*Stroke: 10mm*Bore: 6mm*Action: Single*Manufacturer series: AEN*Code number: 203-9926

Ulasan Produk

Tidak ada ulasan