FESTO Compact air cylinder AEN series Bore: 6mm Stroke: 10mm

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-8003-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo AEN series compact cylinders have a single acting actuator with position sensing and external piston rod screw, allowing it to move in any position. It has an M3 pneumatic connection with male thread. The stove diameter is 10mm, the inner diameter is 6mm, and it is assembled in any position without a position sensor. Ambient temperature: -10 -> 60°C Made of drawn aluminum alloy material
Feature
Specification
*Stroke: 10mm*Bore: 6mm*Action: Single*Manufacturer series: AEN*Code number: 203-9925

Ulasan Produk

Tidak ada ulasan