FESTO Compact air cylinder AEN series Bore: 6mm Stroke: 10mm

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-7998-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo AEN series compact cylinders have a single acting actuator with position sensing and external piston rod screw, allowing it to move in any position. It has a pneumatic connection of M3 with female thread. The stove diameter is 10mm, the inner diameter is 6mm, and it is assembled in any position without a position sensor. Ambient temperature: -10 -> 60°C Made of drawn aluminum alloy material
Feature
Specification
*Stroke: 10mm*Bore: 6mm*Action: Single*Manufacturer series: AEN*Code number: 203-9927

Ulasan Produk

Tidak ada ulasan