FESTO Compact air cylinder AEN series Bore: 10mm Stroke: 5mm

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7990-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo AEN series compact cylinders feature a single acting actuator with position sensing and external piston rod thread, allowing movement in any position. It has a pneumatic connection of M3 with female thread. The stroke diameter is 5mm and the internal diameter is 10mm. It can be assembled in any position without a position sensor. Ambient temperature: -10 -> 60°C Made from drawn aluminium alloy material
Feature
Specification
*Stroke: 5mm*Bore: 10mm*Action: Single*Manufacturer series: AEN*Code number: 203-9923

Ulasan Produk

Tidak ada ulasan