FESTO Compact air cylinder AEN series Bore: 10mm Stroke: 10mm

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-8000-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo AEN series compact cylinders feature a single acting actuator with position sensing and external piston rod threads, allowing movement in any position. They have an M3 pneumatic connection with male threads. They have a stroke diameter of 10mm and a bore size of 10mm. They can also be assembled in any position using a position sensor. Ambient temperature: -10 to 60°C Made from drawn aluminium alloy material
Feature
Specification
*Stroke: 10mm*Bore: 10mm*Action: Single*Manufacturer series: AEN*Code number: 203-9918

Ulasan Produk

Tidak ada ulasan