FESTO Compact air cylinder ADNGF series Bore: 63mm Stroke: 25mm

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-8026-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo ADNGF series compact cylinders feature double acting actuators with self-adjusting pneumatic end position cushioning. The piston rod has a diameter of 63 mm and is prevented from rotating by a guide rod and yoke plate. Stalk diameter - 25 mm Cushioning - according to PPS ISO21287 standard
Feature
Specification
*Stroke: 25mm*Bore: 63mm*Action: Double*Manufacturer series: ADNGF*Code number: 202-2329

Ulasan Produk

Tidak ada ulasan