FESTO Compact air cylinder ADNGF series Bore: 50mm Stroke: 15mm

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-8033-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo ADNGF series compact cylinders include double-acting actuators with plain bearing guides, guide rods and yoke plates to secure the piston rod from rotation. The piston rod has a diameter of 50 mm and is equipped with flexible cushion rings/plates on both ends. Stalk diameter: 15 mm Cushioning -P Complies with ISO21287 standard
Feature
Specification
*Stroke: 15mm*Bore: 50mm*Action: Double*Manufacturer series: ADNGF*Code number: 202-2313

Ulasan Produk

Tidak ada ulasan