FESTO Compact air cylinder ADNGF series Bore: 50mm Stroke: 10mm

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-8024-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADNGF series compact cylinders feature double-acting actuators with self-adjusting pneumatic end position cushioning. The piston rod has a diameter of 50 mm and is prevented from rotating by a guide rod and yoke plate. Stalk diameter -10 mm. Cushioning - according to PPS ISO21287 standard
Feature
Specification
*Stroke: 10mm*Bore: 50mm*Action: Double*Manufacturer series: ADNGF*Code number: 202-2344

Ulasan Produk

Tidak ada ulasan