FESTO Compact air cylinder ADNGF series Bore: 32mm Stroke: 10mm

Sebelum PPN:
Rp7.999.900
Spesifikasi
AS ONE Part Number65-8036-41
Stroke (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADNGF series compact cylinders include double-acting actuators with plain bearing guides, guide rods and yoke plates to secure the piston rod from rotation. The piston rod has a diameter of 32 mm and is fitted with flexible cushion rings/plates on both ends. Stoke diameter -10 mm Cushioning -P According to ISO21287 standard
Feature
Specification
*Bore: 32mm *Operation: Double *Manufacturer Series: ADNGF *Code Number: 202-2450

Ulasan Produk

Tidak ada ulasan