FESTO Compact air cylinder ADNGF series Bore: 25mm Stroke: 60mm

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number65-8027-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADNGF series compact cylinders include double acting actuators with plain bearing guides, guide rods and yoke plates to secure the piston rod from rotation. The piston rod has a diameter of 25 mm and is equipped with flexible cushion rings/plates on both ends. Stalk diameter - 60mm Cushioning -P Compliant with ISO21287 standard
Feature
Specification
*Stroke: 60mm*Bore: 25mm*Action: Double*Manufacturer series: ADNGF*Code number: 202-2287

Ulasan Produk

Tidak ada ulasan